Shop All Inspection Gloves
Pip
Reversible Inspection Glove, Mens, PK12
Mfr # 97-500/14
Zoro # G0627293
product price: $8.69
/pk 12, $0.72/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Men's
- Color White
- Glove Materials Cotton
- Glove Length 14"
- Application Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 97-500/14
- Zoro # G0627293
- UPC # 616314001994
- Country of Origin Bangladesh
- Category Inspection Gloves
Dimensions
Glove Size | Men's |
Glove Length | 14" |
Details
Item | Reversible Inspection Gloves |
Color | White |
Glove Materials | Cotton |
Application | Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves |
Fabric Weight | Light |
Silicone-Free | No |
Design | Unhemmed |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH-L)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- HEXARMOR Safety Gloves, Blue, M, PR (3033-M (8))
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 2XL (70129_480-2XL)
- PIP Disposable Glove Liners, White, PK12 (97-500I)
- PIP Inspection Gloves - Womens Hemmed, 1 Dozen (97-501H)
- PIP Inspection Gloves, PK12 (97-520)
- PIP Nylon Stretch Fabric Glove, M, PR, PK12 (98-740/M)
- PIP Glove Liners, White, Cotton, PK12 (97-500H)
- PIP Cleanteam Cotton Lisle, Premium, PK12 (97-501)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATLAR)
- Pip Gloves & Hand Protection