Shop All Hard Hat Accessories
Pip
Replacement Foam Hard Hat Liner
Mfr # 280-HP542FM
Zoro # G112041493
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Areas Covered Head
- Lining Material Foam
- Features For Dynamic(TM) Type II Hard Hats
- Interior Color Black
- Garment Type Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 280-HP542FM
- Zoro # G112041493
- Country of Origin Canada
- Category Hard Hat Accessories
Dimensions
Size | Universal |
Details
Item | Replacement Foam Hard Hat Liner |
Areas Covered | Head |
Lining Material | Foam |
Features | For Dynamic(TM) Type II Hard Hats |
Interior Color | Black |
Garment Type | Liner |
Reusability | Reusable |
Compatible with Brand | PIP(R) |
Compatible with Series | Dynamic(TM) |
Standards | TAA Compliant |
Outer Material | Foam |
Outer Color | Black |
Soaking Time | 0 minutes |
Adjustment Type | Slides In |
Includes Neck Shade | No |
Compatible with Manufacturer Model Number | 280-HP1142RSP, 280-HP1142RSPV, 280-HP542, 280-HP542R, 280-HP642R, 280-HP842R, 280-HP842SR |
Description
Replacement Foam Hard Hat Liner, Garment Type Liner, Outer Material Foam, Areas Covered Head, Adjustment Type Slides In, Outer Color Black, Lining Material Foam, Features For Dynamic(TM) Type II Hard Hats, Number of Layers Not Applicable, Size Universal, Closure Type Not Applicable, Attachment Type Not Applicable, Cooling Not Applicable, Fabric Weight Not Applicable, Cooling Method Not Applicable, Reusability Reusable, Soaking Time 0 minutes, Includes Neck Shade No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags (5S-RDTAG-STN- SINGLE)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- PIP Lamp Clip Kit (280-HP1491LCG)
- PIP Sun Shade (280-HP1491NS)
- PIP Helmet Bag (280-HP1491BAGB)
- PIP Helmet Bag (280-HP1491BAGD)
- PIP Sweat Pad Kit (280-HP1491PAD)
- PIP EZ-Cool Hard Hat Visor, Hi Vis, Yllw (396-801FR-YEL)
- ZORO SELECT Hard Hat Rack, Finish: Paint (6GLA7)
- Pip Head Protection