Shop All Disposable Gloves
Pip
QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, White
Mfr # 612HC-2X
Zoro # G2821737
product price: $468.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color White
- Material Latex
- Palm Thickness 6 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 612HC-2X
- Zoro # G2821737
- UPC # 616314278952
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Length | 12 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Glove Length | 12 in |
Size- Alpha | 2XL |
Size - Numeric | 11 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Yes, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 6 mil, Latex-Free No, Length 12 in, Material Latex, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS BINOCULAR POUCH, OLIVE DRAB (191064-001)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7022B)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR (93847L)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, M (8), 50 PK, Blue (2550/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, L, 100 PK, Blue (GLV103-L)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-532PF/M)
- SAS SAFETY Derma-Max Powder-Free Exam Grade Disposable Gloves - 8 Mil - Medium, 50PK (6607-40)
- Pip Gloves & Hand Protection