Pip

Pvc Coated Seamless Knit, PK12


product price: $9.19
/pk 12, $0.77/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White/Black
  • Glove Coating Material PVC
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pip
  • MFR # 36-110PD/L
  • Zoro # G303441125
  • UPC #
    616314015182
  • Country of Origin China
  • Category Coated Gloves

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.