Shop All Coated Gloves
Pip
Pvc Coated Seamless Knit, PK12
Mfr # 36-110PDD/L
Zoro # G9320847
product price: $10.19
/pk 12, $0.85/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Coating Material PVC
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 36-110PDD/L
- Zoro # G9320847
- UPC # 616314015205
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 2 Boxes (6GKY1)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, 12PK (39-C1300/XXL)
- PIP PVC Coated Gloves, Palm Coverage, Natural/Black, L, 12PK (36-110PC-BK/L)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- Pip Gloves & Hand Protection