Shop All Coated Gloves
Pip
PVC Coated Gloves, Palm Coverage, Natural/Black, L, 12PK
Mfr # 36-110PC-BK/L
Zoro # G9320759
product price: $14.19
/pk 12, $1.18/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color Natural/Black
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 36-110PC-BK/L
- Zoro # G9320759
- UPC # 616314022609
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | PVC |
Glove Coating Coverage | Palm |
Color | Natural/Black |
Thumb Style | Wing |
Thickness | 7 |
Glove Construction | Seamless Knit |
Application | Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling |
Lining | Cotton/Polyester |
Suggested Use Environment | Dry |
Cuff | Knit |
Resists | Abrasions |
Gauge | 7 |
Coating Material | PVC |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
Natural Cotton/Poly String Knit,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Economy Size Lens Cleaning Station (M200D)
- TREDS OVERBOOTS Overboots, M, Pull On, 17in H, Blk, PR (17851)
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-425/XXL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (34-8745/M)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XS, 1 Pair (56JK80)
- Pip Coated Gloves