Shop All Leather Palm Gloves
Pip
ProtectiveLeather Palm Work Gloves
Mfr # PID847532L
Zoro # G907200890
product price: $3.85
/pr
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Length 10.24"
- Color White
- Size L
- Application Construction; Metal Handling; Maintenance; Warehouse; Material Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # PID847532L
- Zoro # G907200890
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 10.24" |
Size | L |
Details
Leather Glove Item | ProtectiveLeather Palm Work Gloves |
Color | White |
Application | Construction; Metal Handling; Maintenance; Warehouse; Material Handling |
Description
PIP Large Size Gunncut Cowhide Leather Palm, Cotton Liner, Fabric Back, Leather Knuckle, Leather Fingertip, Fabric Cuff White Safety Cuff, Comfortable, Durable, Wear Resistant, Breathable, Flexible, Elastic Closure, Water Resistant For Construction, Metal Handling, Maintenance, Warehouse, Material Handling 2 Pair Work gloves feature a shouldersplit cowhide leather palm lined with cotton on the inside for extra comfort Rubberized fabric safety cuff helps protect wrist, allows fast removal and provides waterresistance These gloves are great for use in material handling, construction and general maintenance where the glove is used until it is dirty and disposed of Wing thumb increases comfort in openhanded work Fabric back provides breathability and flexibility Leather knuckle strap and fingertips offer extra protection Elastic closure is sewn inside glove for safety and comfort Cotton color binding denotes the large sizing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT SHERRILLtree Locking Steel Snap Hook 3/4in gate (33728)
- INFRAREDCARE Infraredcare 82101 Wrist-thumb support brace with metal splint (82101)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- ERGODYNE Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small (16612)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Medium, Blue/Gray, Pair, 12PK (84-7532/M)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- PIP All Purpose Work Gloves, XL, PR (120-4200/XL)
- PIP Lifting Glove w/ Padded Leather Palms, PR (122-AV70/S)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (KS900-EA)
- MCR SAFETY 3 4 Leather Back Sewn W Kevlar, PK12 (1713)
- Pip Leather Palm Gloves