Shop All General Purpose Gloves
This Product is Discontinued
Pip
Protective Industrial Products 95-808 Jersey Glove - Brown - Pack of 12 (Discontinued)
Mfr # 95-808
Zoro # G903737031
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 95-808
- Zoro # G903737031
- UPC # 736088285649
- Country of Origin China
- Category General Purpose Gloves
Description
Cotton Jersey glove provides light duty comfortable hand protection. Knit wrists keep out cold and debris. Brown color hides dirt and extends wear.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Jersey Glove - Brown
- Pack of 12
- Dimension: 0.1 x 0.1 x 0.1 in.
- Application: General Purpose
- Color: Brown
- Cuff Type: Knit Wrist
- Glove Size: Men's
- Lining Material: Unlined
- Material Type: Cotton & Cotton Blend
- Material: Cotton, Polyester
- Coating Coverage: Uncoated
- Finger coverage: Full
- Hand type: Pair
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- SIGNMISSION OSHA Sign, Personal Protective Equipment Required Beyond, 10in X 7in Plastic, 10" W, 7" H, Lndscp (OS-NS-P-710-L-17195)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- SIGNMISSION OSHA Notice Sign, Fire Sprinkler Riser Inside, 10in X 7in Decal, 7" W, 10" L, Portrait (OS-NS-D-710-V-12678)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/S)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves, Blue/Black, XL, 12PK (34-500/XL)
- PIP Canvas Double Palm Glove, 18 Oz, PK12 (92-918)
- PIP Bronze Series Leather/Fabric Work Gloves, Large (Size 9), Gray/Green, Pair, PK12, 12PK (83-6563/L)
- PIP PIP G-TekĀ® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large (34-500/L)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- Pip General Purpose Gloves