Shop All Leather Palm Gloves
Pip
Protective Industrial Products 857512CS Glove Leather Palm Lady; Small - Pack of 12
Mfr # 857512CS
Zoro # G803748403
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 857512CS
- Zoro # G803748403
- UPC # 616314007873
- Country of Origin China
- Category Leather Palm Gloves
Description
Ladies split cowhide- gunn cut & clute cut patterns. Starched safety cuff. Gray and red striped fabric back and cuff. Small.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Copper series leather palm gloves are constructed of "B/C" grade split cowhide
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Cotton lined palm for extra comfort
- Pack of 12
- Size: Small
- Height(in.): 0.1
- Width(in.): 0.1
- Length(in.): 0.1
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 10-11, Women's 12-13, 1 Pair (MS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKC5KV-05-XL)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-E)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- MECHANIX WEAR Leather Gloves, Size S, PR (MCLD-X00-008)
- Pip Leather Palm Gloves