Shop All Cut-Resistant Sleeves
Pip
Pritex Sleeve, 18 Length, Standard Width
Mfr # 15-218BKL
Zoro # G103441141
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Sleeve Performance Comfort Fit
- Sleeve Liner Material Antimicrobial/Pritex
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 15-218BKL
- Zoro # G103441141
- UPC # 616314120374
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Color | Black |
Sleeve Performance | Comfort Fit |
Sleeve Liner Material | Antimicrobial/Pritex |
Silicone-Free | No |
Sleeve Construction | Seamless Knit |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Standards | ASTM F2992-15 |
ANSI/ISEA Abrasion Level | Not Available |
Series | Kut Gard(R) |
Anti-Static | No |
Sleeve Style | Sleeve |
Sleeve Material | Pritex(TM) |
Cuff Style | Shirred Slip-On |
ANSI/ISEA Cut Level | A2 |
Latex-Free | No |
Brand and Series | PIP Kut Gard(R) |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material Antimicrobial/Pritex, Sleeve Material Pritex(TM), Color Black, Size Universal, Series Kut Gard(R), Sleeve Features Cotton Liner, Leather Wear Pad, Standards ASTM F2992-15, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- NMC Graphic Electric Ground Hazard Iso Label, Pk10 (ISO255AP)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, M, 100 PK, Beige (EV-2050-M)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7111-14W)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-21KVACPMBK18-ET)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- PIP Cut Resistant Sleeve, Yl, 24", Thumb Hole (10-KS24TO)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- LIFT SAFETY LIFT FIBERWIRE A5 SHORTY SLEEVE (SFY-19Y)
- Pip Workwear and Protective Clothing