Shop All Aprons
Pip
Pot Sink Vinyl Apron, 75 Mil, White, PK12
Mfr # 200-08001
Zoro # G203477699
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl (PVC)
- Width 35"
- Length 36"
- Size 35" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 35" |
Length | 36" |
Size | 35" x 36" |
Overall Length | 36 in |
Named Size | 35 x 36 in |
Details
Item | Pot Sink Vinyl Apron,75 Mil,White,PK12 |
Color | White |
Material | Vinyl (PVC) |
Description
Pot Sink Vinyl Apron,75 Mil,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Roll, White, Solid, PVC (3RW)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (KH962)
- 3M 8210 N95 Particulate Respirators, 20Dispenser, 20PK (50051138464573)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- PIP 6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" (UHB-48)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- XPOSE SAFETY Heavy Duty Vinyl Apron - Black (AR100-S-X)
- UNCOMMON THREADS Rebel Bib Caramel W/Natural Webbing (3104-74W4)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 11.8 Mil (BLKH-HDS-TPU-AP2Y1)
- KLEIN TOOLS Canvas Apron (98288)
- Pip Aprons