Shop All Coated Gloves
This Product is Discontinued
Pip
Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, L, 12PK (Discontinued)
Mfr # 33-425OR/L
Zoro # G9320110
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 33-425OR/L
- Zoro # G9320110
- UPC # 616314092145
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Hi-Vis Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Color | Orange |
Glove Coating Finish | Smooth |
Gauge | 13 |
Application | Computer Assembly, Electronic Assembly, Inspection, Quality Control, General Assembly |
Material | Polyester / Urethane |
Coating Coverage | Palm |
Coating Material | Polyurethane |
Description
G-Tek High Voltage Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.