Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, White, S, 12PK
Mfr # 33-125/S
Zoro # G9320171
original price:
$17.25
8% off
new price: $15.79
/pk 12, $1.32/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-125/S
- Zoro # G9320171
- UPC # 616314011870
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- PIP Latex Coated Gloves, 3/4 Dip Coverage, Yellow, Mens, 12PK (55-3273)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (713SUCG/XXL)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Coated Gloves, Black, 1 Dozen, XL (34-846/XL)
- PIP Seamless Knit Glove, 2XL, PK12 (34-8014/XXL)
- SHOWA VF, Coated Gloves, White, M, 4JY47, PR (540M-V)
- Pip Coated Gloves