Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK
Mfr # 33-125/M
Zoro # G9320180
product price: $15.79
/pk 12, $1.32/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-125/M
- Zoro # G9320180
- UPC # 616314011887
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8.9 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Water Sampling Float (GA-FLOAT)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VT96)
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, S, 12PK (33-125/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-425/S)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, XL, 12PK (39-C122/XL)
- PIP PIP MaxiFoam® Lite„¢ Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-900/XL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, 12PK (34-846/XS)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (713SNF)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- Pip Gloves & Hand Protection