Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK
Mfr # 713SUC/L
Zoro # G4601269
original price:
$20.12
19% off
new price: $16.19
/pk 12, $1.35/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L (9)
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SUC/L
- Zoro # G4601269
- UPC # 662909713544
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L (9) |
Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12404)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- PIP Seamless Knits for General Duty, 3XL, PK12 (33-G125/XXXL)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- PIP Seamless Knit Glove, 2XL, PK12 (34-8014/XXL)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- Pip Gloves & Hand Protection