Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK
Mfr # 33-125/L
Zoro # G9320077
product price: $18.49
/pk 12, $1.54/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-125/L
- Zoro # G9320077
- UPC # 616314011894
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9.3 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDMARK Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36 (STP36)
- PIP Hi-Visibility Sweats, Lime Yllw, 3XL (323-1370B-LY/3X)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MWR-06-XXL)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK (33-125/XL)
- PIP G-Tek PolyKor Seamless Knit PolyKor Glove Polyurethane Coated Flat Grip, Medium, White, 12pk (16-D622/M)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- PIP PIP® 34-225/XL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XL (34-225/XL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size XXL, 12PK (GL601DPX2)
- Pip Gloves & Hand Protection