Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, XS, 12PK
Mfr # 713SUCG/XS
Zoro # G9137762
product price: $16.19
/pk 12, $1.35/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SUCG/XS
- Zoro # G9137762
- UPC # 662909071220
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 8.75 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (6PXA5)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Green (30004-100)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- PIP Coated Gloves, XXL, Black, PK12 (3487452XL)
- PIP PIP Neoprene Coated Gloves, Etched Rough Finish, Foam Insulated, 18"L, L (57-8653R/L)
- PIP Pvc Coated Seamless Knit, Gray Color, PK12 (37-C500PDD/XL)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (11-801-6 -XS)
- Pip Coated Gloves