Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, XS, 12PK
Mfr # 33-GT125/XS
Zoro # G1010114
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 33-GT125/XS
- Zoro # G1010114
- UPC # 616314118128
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Application | Electronic, Inspection, Touch Screen, Assembly |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- BULLARD Lithium Battery Pack (EVABAT1)
- SITEPRO CN21 Comfort 3-Pt Fit Camouflage Safety Eyewear W/Polarized Smoke Lens (24-CN21CP)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- PIP ArmorTuff Nitrile Coated Gloves Men's 11" L, 12PK (GLV358-MN)
- PIP Latex Coated Gloves, 3/4 Dip Coverage, Yellow, Mens, 12PK (55-3273)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- PIP MaxiFlex Endurance Nitrile Coated Gloves Large 9" L, 12PK (GLV323-L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK (9681S)
- Pip Coated Gloves