Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK
Mfr # 33-GT125/XL
Zoro # G1010053
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 33-GT125/XL
- Zoro # G1010053
- UPC # 616314118111
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Application | Electronic, Inspection, Touch Screen, Assembly |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit |
Glove Lining Material | Seamless Knit Nylon Polyester |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, 12PK (34-846/XS)
- PIP 2XL Purple/Black Knit Cuff Coated Gloves, 12PK (34-500/XXL)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- PIP Latex Coated Cotton Gloves, Medium, 12PK (39-C1300/M)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- KINCO GLOVE NITRILE PALM GRY M (1888-M)
- Pip Coated Gloves