Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, M, 12PK
Mfr # 33-GT125/M
Zoro # G1010150
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 33-GT125/M
- Zoro # G1010150
- UPC # 616314118098
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Application | Electronic, Inspection, Touch Screen, Assembly |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14006-08)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- ZING Circuit Breaker Lockout, 1-4"x2", 120/277V (7316)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (34-274/XL)
- PIP MaxiFlex Endurance Nitrile Coated Gloves Medium 9" L, 12PK (GLV323-M)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (34-600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- PIP PIP® 34-225/XL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XL (34-225/XL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- Pip Coated Gloves