Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK
Mfr # 33-GT125/L
Zoro # G1010202
original price:
$39.41
28% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 33-GT125/L
- Zoro # G1010202
- UPC # 616314118081
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Application | Electronic, Inspection, Touch Screen, Assembly |
Coating Coverage | Palm |
Coating Material | Polyurethane |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_102_WAB_4)
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- NMC Caution Watch For Moving Trucks Sign, C636RB (C636RB)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (33-GT125/XXL)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-1310/M)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- PIP Coated Gloves, PK12 (56-425/XL)
- PIP Seamless Knits for General Duty, M, PK12 (34-500/M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- Pip Gloves & Hand Protection