Shop All Coated Gloves
This Product is Discontinued
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (Discontinued)
Mfr # 33-G125/XXL
Zoro # G7261593
This Product is Discontinued
Key Features
- Size 2XL
- Glove Size 2XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-G125/XXL
- Zoro # G7261593
- UPC # 616314046575
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon/Polyurethane, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.