Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK
Mfr # 713SUCG/XXL
Zoro # G9138079
original price:
$21.59
25% off
new price: $16.19
/pk 12, $1.35/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SUCG/XXL
- Zoro # G9138079
- UPC # 662909071057
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11.5 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Stamp Set, Reversed, 3/16" (25250)
- BLACK SWAN Caution Tape 3" X 1000' (15360)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Cool Gray (FMN100566)
- KLEIN TOOLS Heavy Duty Gloves, Small (60598)
- PIP Nylon Coated Work Gloves, Palm Coverage, XL, PK12 (713SUCG/XL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XS, 12PK (713SUCG/XS)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (713SUCG/L)
- PIP PosiGrip Seamless Knit HPPE Blended Glove Polyurethane Coated Flat Grip, 2XL, Salt & Pepper, 12pk (720DGU/XXL)
- PIP MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, XL, 1 Pair (34-874/XL)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XXS (34-800/XXS)
- Pip Gloves & Hand Protection