Shop All Coated Gloves
This Product is Discontinued
Pip
Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (Discontinued)
Mfr # 33-B125/XL
Zoro # G7249897
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-B125/XL
- Zoro # G7249897
- UPC # 616314054303
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
SeamlessGlove Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.