Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK
Mfr # 713SUCB/M
Zoro # G4601250
product price: $16.19
/pk 12, $1.35/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SUCB/M
- Zoro # G4601250
- UPC # 662909072771
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Plus Mesh Vest, Med (US391)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 10 ft Black Rubber Roll (03-167-CO-P)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, 12PK (34-874FY/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (34-874/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- Pip Gloves & Hand Protection