Shop All Aprons
Pip
Polyethylene Apron, 1 Mil Smooth
Mfr # 200-06001
Zoro # G0618342
Sold in multiples of 1000 for $174,990.00
Free Shipping & Returns
$174,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 46"
- Width 28"
- Size 28" x 46"
- Overall Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 46" |
Width | 28" |
Size | 28" x 46" |
Overall Length | 46 in |
Named Size | 28 x 46 in |
Details
Item | Polyethylene Apron,1 Mil Smooth |
Color | White |
Description
Polyethylene Apron,1 Mil Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Lightweight Pocket Polo, Men's, Navy, XL (105293-I26XLREG)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- PIP 6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" (UHB-48)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Silver (82809)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- Pip Aprons