Shop All Disposable Gloves
Pip
Poly Disposable Gloves, 1 mil Palm, Polyethylene, L, 10000 PK
Mfr # 65-543/L
Zoro # G011579493
product price: $106.09
/pk 10000, $0.01/ea
Free Shipping & Returns
$106.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Polyethylene
- Palm Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 65-543/L
- Zoro # G011579493
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Poly Disposable Gloves |
Material | Polyethylene |
Palm Thickness | 1 mil |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Eye Protection Required Bilingual, 14in X 10in Rigid Plastic, OS-DS-P-1014-VS-1225 (OS-DS-P-1014-VS-1225)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX02A)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-256/M)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-307/M)
- PIP Ambi-dex 64-435, Disposable Gloves, 0.08mm Palm, Vinyl, Powder-Free, M, 100 PK, White (64-435PF/M)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (62-322PF/L)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, XS, 100 Pack (62770)
- Pip Disposable Gloves