Shop All Leather Driver's Gloves
Pip
PIP Top Grain Cowhide Drivers Gloves, Split Cowhide Back, Grain Palm, Keystone, Regular Grade, M
Mfr # 68-161SB/M
Zoro # G204920330
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 68-161SB/M
- Zoro # G204920330
- UPC # 616314015496
- Country of Origin India
- Category Leather Driver's Gloves
Description
Top grain cowhide drivers, split cowhide back, grain palm, keystone, regular grade, m features: all leather top grain cowhide construction consistent grading and superior workmanship excellent dexterity and abrasion resistance elastic back keystone thumb pattern provides extra comfort and wear split leather back style lowers cost without reducing protection sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- CORDOVA RIPCORD HIGH TENACITY NYLON/COTTON PLAITED SLEEVE, 18-INCH, 2-INCH GUSSET, ANSI CUT LEVEL A2 (3719G2)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-105/M)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K3720/XXL)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-7000/9)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-7000/12)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- Pip Leather Driver's Gloves