Shop All Coated Gloves
Pip
PIP Neoprene Coated Gloves, Etched Rough Finish, Brushed Interlock, 14"L, L
Mfr # 57-8640R
Zoro # G704942870
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 57-8640R
- Zoro # G704942870
- UPC # 616314014376
- Country of Origin Sri Lanka
- Category Coated Gloves
Description
Neoprene coated gloves, etched rough finish, brushed interlock, 14" l, l features: neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils etched rough finish styles have excellent non-slip grip and cut resistance foam lined styles provide superior protection in cold and heat applications multi-dip process provides fully liquid proof protection all styles are fully coated with neoprene ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Large (Size 9), 1 Pair (34-8743)
- TINGLEY Cold Gear Jacket (J28143)
- SAFEWAZE Roofer's Fall Protection Kit, Size: L/XL (FS123-L/XL)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- PIP Latex Coated Cotton Gloves, Medium, 12PK (39-C1300/M)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- Pip Coated Gloves