Shop All Leather Palm Gloves
Pip
PIP Maximum Safety® Journeyman, Professional Workman's Glove, Brown, M
Mfr # 120-4200/M
Zoro # G406376737
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 120-4200/M
- Zoro # G406376737
- UPC # 616314069314
- Country of Origin Pakistan
- Category Leather Palm Gloves
Description
Maximum safety, journeyman, professional workman's glove, brown, m features: genuine goatskin leather split goatskin leather reinforced fingertips internal foam padded palm tpr (thermo plastic rubber) molded knuckle guards nylon spandex fabric reflective knuckle tape sandy pvc thumb crotch & thumb reinforcement micro cotton thumb easy-on, easy-off design hook & loop closure patch sold in package quantity of 12 pairs, priced per each pair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT IMPACT Malt PolyLite M1200-2XL White Polypropylene Zipper Long Sleeve Coveralls - Elastic Wrists & Ankles (272M12002XL)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- NMC Fire Extinguisher Sign, 12 in Height, 24 in Width, Glow Polyester (GL129P)
- FIRST AID ONLY 8 oz Eye Wash Solution (24-050)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- PIP Cold Protection Gloves, Fleece Lining, XL, 12PK (78-7863B/XL)
- PIP Split Leather Palm, Gry/Red, M, PK12 (85-7512J/M)
- PIP Split Leather Palm, One Piece Palm, PK12 (85-7500SC)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/S)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8)
- Pip Leather Palm Gloves