Shop All Cut-Resistant Gloves
Pip
PIP MaxiGard„¢ Premium Gray Foam Nitrile Gloves, Over Knuckle Coated, Dyneema® Shell, XL
Mfr # 19-D475/XL
Zoro # G104903297
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D475/XL
- Zoro # G104903297
- UPC # 616314053658
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Description
Maxigard, premium gray foam nitrile, over knuckle coated, grey dyneema, xl features: washable, resistant to chemicals, water and ultraviolet light seamless construction color coded cuff overedge for easy size identification contains no stainless steel fibers dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel, more durable than polyester and a strength that is 40% greater than aramid fiber sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- SAFETYPOSTER.COM Safety Poster, Avoid Heat Stress, ENG (SW0136)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, L, 1 PR (505-L)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, M, PK12 (09-K1450/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- PIP Maxicut3 Zormax, 3/4 Dip, Grey, PK12 (18-575/L)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- Pip Gloves & Hand Protection