Shop All Cut-Resistant Gloves
Pip
PIP MaxiGard„¢ Premium Gray Foam Nitrile Gloves, Over Knuckle Coated, Dyneema® Shell, S
Mfr # 19-D475/S
Zoro # G404903300
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D475/S
- Zoro # G404903300
- UPC # 616314053627
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Description
Maxigard, premium gray foam nitrile, over knuckle coated, grey dyneema, s features: washable, resistant to chemicals, water and ultraviolet light seamless construction color coded cuff overedge for easy size identification contains no stainless steel fibers dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel, more durable than polyester and a strength that is 40% greater than aramid fiber sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/4in, 3W (LQC 2 R)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Latex, XL, 12PK (09-K1300/XL)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK (08-K259PDD/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (97-003)
- Pip Cut-Resistant Gloves