Shop All Cut-Resistant Gloves
Pip
PIP MaxiGard„¢ Premium Gray Foam Nitrile Gloves, Over Knuckle Coated, Dyneema® Shell, L
Mfr # 19-D475/L
Zoro # G504903224
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D475/L
- Zoro # G504903224
- UPC # 616314053641
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Description
Maxigard, premium gray foam nitrile, over knuckle coated, grey dyneema, l features: washable, resistant to chemicals, water and ultraviolet light seamless construction color coded cuff overedge for easy size identification contains no stainless steel fibers dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel, more durable than polyester and a strength that is 40% greater than aramid fiber sold in 12 pairs/1 dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1516-RD_10X7 (U4-1516-RD_10X7)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (710SANF)
- PIP VF, Gloves, MaxiFlex Cut, L, 45MU64, PR (34-8743V/L)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D326/XL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size M (7071)
- Pip Cut-Resistant Gloves