Shop All Cut-Resistant Gloves
Pip
PIP KutGard Kevlar Gloves, 100 Kevlar, Medium Weight, PVC Dots One Side, L, 1 DZ
Mfr # 08-K300PD/L
Zoro # G802695982
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K300PD/L
- Zoro # G802695982
- UPC # 616314003240
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Description
KUT-GARD® KEVLAR® GLOVES, 100% KEVLAR®, MEDIUM WEIGHT, PVC DOTS ONE, L, 1 DOZEN FEATURES:
- DUPONT KEVLAR® BRAND FIBER PROVIDES HIGH TENSILE STRENGTH RELATIVE TO ITS WEIGHT - UP TO FIVE TIMES STRONGER THAN STEEL KEVLAR® YARN IS DESIGNED TO BE CUT RESISTANT KEVLAR® WILL NOT MELT, IGNITE OR CONDUCT ELECTRICITY SEAMLESS KNIT CONSTRUCTION PROTECTS HANDS WITHOUT SACRIFICING COMFORT OR DEXTERITY PVC DOTS PROVIDE ENHANCED GRIP AND EXTRA CUT AND ABRASION RESISTANCE COLOR CODED HEMS FOR EASY SIZE IDENTIFICATION SIZE LARGE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17762)
- PYRAMEX Intruder(R) Safety Glasses, Scratch-Resistant, Frameless Wraparound Frame, Clear Polycarbonate Lens (S4110S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGNT-6)
- CONDOR Impact Resistant Safety Goggles, Clear Uncoated Lens, Platoon Series (4VCF4)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- PIP Gloves, Cut Resistance, XL, PR (15-210/XL)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-K1250/XS)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, 12PK (T143C)
- Pip Gloves & Hand Protection