Shop All Cut-Resistant Gloves
Pip
PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, PVC Dots Two Sides, L
Mfr # 08-K200PDD/L
Zoro # G604903148
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K200PDD/L
- Zoro # G604903148
- UPC # 616314015007
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Kut-gard kevlar gloves, 100% kevlar, light weight, pvc dots two, l features: dupont kevlar brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel kevlar yarn is designed to be cut resistant kevlar will not melt, ignite or conduct electricity seamless knit construction protects hands without sacrificing comfort or dexterity pvc dots provide enhanced grip and extra cut and abrasion resistance dotted on one side or both sides color coded hems for easy size identification sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S7210S)
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-150/S)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- Pip Gloves & Hand Protection