Shop All Cut-Resistant Gloves
Pip
PIP Kevlar® & Lycra® Blend W/Nitrile Coated Palm & Fingers, Medium Weight, XL
Mfr # 09-K1450/XL
Zoro # G504903125
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1450/XL
- Zoro # G504903125
- UPC # 616314002601
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Description
Kevlar & lycra blend w/nitrile coated palm & fingers, medium weight, xl features: kevlar yarn is designed to be cut resistant seamless knit construction protects hands without sacrificing comfort or dexterity kevlar will not melt, ignite or conduct electricity solid nitrile grip improves puncture resistance from sharp objects dupont kevlar brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (19-D318/S)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- PIP Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 12PK (705CGNF/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (713HGWU/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- MAGID KROC KEV4327 ParaAramid Blend PU Palm Coated Gloves Cut Level 2, 12PK (KEV4327-8)
- Pip Gloves & Hand Protection