Shop All Coated Gloves
Pip
PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Large, 12 Pairs
Mfr # 34-C232/L
Zoro # G502537933
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-C232/L
- Zoro # G502537933
- UPC # 616314017926
- Country of Origin Unknown
- Category Coated Gloves
Description
PIP® G-TEK® GP NITRILE COATED NYLON GRIP GLOVES, LARGE, 12 PAIRS G-TEK® VALUE & PERFORMANCE, BLACK FOAM NITRILE COATED PALM AND FINGERTIPS, SEAMLESS KNIT NYLON LINER.
- SEAMLESS KNIT NYLON FOR GREAT DEXTERITY DESIGNED TO CHANNEL OIL AWAY FROM THE GLOVE SURFACE FOR AN EXCELLENT GRIP BREATHABLE BACK FOR COMFORT IDEAL FOR MANUFACTURING AND ASSEMBLY APPLICATIONS WHERE ABRASION, CUT AND PUNCTURE RESISTANCE IS REQUIRED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- PIP MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, XL, 1 Pair (34-874/XL)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- PIP Work Gloves, White, PU Coated, Nylon, S, PK12 (713SUC/S)
- PIP G-Tek PolyKor Seamless Knit PolyKor Glove Polyurethane Coated Flat Grip, Medium, White, 12pk (16-D622/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (34-900/M)
- MCR SAFETY Technical Cool Gloves, Small, Poly Coating, 13 Gauge, Gray (MCSCRWN9677S)
- Pip Gloves & Hand Protection