Shop All Cut-Resistant Gloves
Pip
PIP G-Tek® CR Polyurethane Gray Grip Gloves W/ HPPE/Glass Liner, Gray Palm/Fingers, L, 1 DZ
Mfr # 16-560/L
Zoro # G004903274
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-560/L
- Zoro # G004903274
- UPC # 616314130908
- Country of Origin China
- Category Cut-Resistant Gloves
Description
G-tek cr polyurethane gray grip gloves with hppe/glass liner, gray palm/fingers, l, 1 dz used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. high performance polyethylene fiber (hppe) products constructed with hppe fibers are suitable for protection against mechanical hazards in the toughest environments. Hppe fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection. features: gray hppe liner with gray polyurethane coated palm & fingers seamless construction offers increased comfort and breathability. high performance polyethylene fiber (hppe) 13 glass gauge seamless shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip. knit wrist helps prevent dirt and debris from entering the glove. cotton color binding denotes sizing. washable, resistant to chemicals, water, and ultraviolet light. sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XXL)
- CAROLINA SHOE Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK (33-425OR/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (710SANF)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UR19)
- Pip Cut-Resistant Gloves