Pip

PIP G-Tek® CR Polyurethane Gray Grip Gloves W/ HPPE/Glass Liner, Black Palm/Fingers, M, 1 DZ


product price: $194.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

G-tek cr polyurethane gray grip gloves with hppe/glass liner, black palm/fingers, m, 1 dz used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. high performance polyethylene fiber (hppe) products constructed with hppe fibers are suitable for protection against mechanical hazards in the toughest environments. Hppe fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection. features: gray hppe liner with black polyurethane coated palm & fingers seamless construction offers increased comfort and breathability. high performance polyethylene fiber (hppe) 13 glass gauge seamless shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip. knit wrist helps prevent dirt and debris from entering the glove. cotton color binding denotes sizing. washable, resistant to chemicals, water, and ultraviolet light. sold in 12 pairs per dozen, priced per dozen.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.