Shop All Cut-Resistant Gloves
Pip
PIP G-Tek® CR Nitrile Grip Gloves W/ Salt/Pepper HPPE/Glass Liner, Black Palm, S, 1 DZ
Mfr # 16-350/S
Zoro # G704903185
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-350/S
- Zoro # G704903185
- UPC # 616314130809
- Country of Origin China
- Category Cut-Resistant Gloves
Description
G-tek cr nitrile grip gloves w/ salt/pepper hppe/glass liner, black coated palm, s, 1 dz used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. high performance polyethylene fiber (hppe) products constructed with hppe fibers are suitable for protection against mechanical hazards in the toughest environments. Hppe fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection. features: salt & pepper colored hppe/glass liner with black micro-surface nitrile coated palm & fingers seamless construction offers increased comfort and breathability. high performance polyethylene fiber (hppe) 13 glass gauge seamless knit shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. double-dipped nitrile "micro-surface" coated palm and fingertips help extend the life of the glove and provide excellent abrasion resistance. knit wrist helps prevent dirt and debris from entering the glove. cotton color binding denotes sizing. washable, resistant to chemicals, water, and ultraviolet light. sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wet Floor, HFS14 (HFS14)
- AMEREX Unfilled Fire Extinguisher, 2A:C, Wet Chemical, 12.6875 lb (C270)
- FRED SILVER Convex Security Mirror (PLXR-P-26)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (22-600M)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- PIP Cut-Resistant Gloves, XL, 10, PK12 (M530-XL)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- Pip Gloves & Hand Protection