Shop All Cut-Resistant Gloves
Pip
PIP G-Tek® CR Gloves, Kevlar® W/Nitrile Coated Palm & Fingers, L
Mfr # 09-K1400/L
Zoro # G504903149
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1400/L
- Zoro # G504903149
- UPC # 616314011986
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Description
G-tek cr, kevlar w/nitrile coated palm & fingers, l features: kevlar yarn is designed to be cut resistant seamless knit construction protects hands without sacrificing comfort or dexterity kevlar will not melt, ignite or conduct electricity solid nitrile grip improves puncture resistance from sharp objects dupont kevlar brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel sold in 12 pairs per dozen, priced per dozen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD 1940 Dual Small End clip, Lime Green (1940LG)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BULLARD Replacement Ear/Neck Protector (R721)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D324/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (713HGWU/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- HEXARMOR Knit Gloves, 1 PR (3080-M (8))
- Pip Cut-Resistant Gloves