Shop All Insulating Gloves
Pip
PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10
Mfr # 147-0-11/10
Zoro # G608429200
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 147-0-11/10
- Zoro # G608429200
- UPC # 616314038082
- Country of Origin Malaysia
- Category Insulating Gloves
Description
Electrical rated gloves, 11 l, unlined, smooth finish, beaded, orange, class 0, size 10 features individually tested to meet ansi/astm d120 standard and nfpa 70e for use around electrical hazards and arc flash protection natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability the contoured shape reduces hand fatigue proof test voltage ac volts: 5,000 max use voltage ac/dc: 1,000/1,500 11 or 14-inch lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- BOWMAN DISPENSERS Bulk Dispenser, 2 Compartments, Silver (BK312-0300)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- PIP Class 2 Electrical Glove, Size 9.5, PR (154-2-14/9.5)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- Pip Gloves & Hand Protection