Shop All Cold Weather Gloves
Pip
PIP® 41-1430/XL PowerGrab„¢ Thermo W Cold Protect Poly Glove w/Acrylic Liner Latex Coat XL
Mfr # 41-1430/XL
Zoro # G404920451
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 41-1430/XL
- Zoro # G404920451
- UPC # 616314125133
- Country of Origin China
- Category Cold Weather Gloves
Description
Pip 41-1430/xl powergrab thermo w, cold protection poly glove w/acrylic liner, latex coated,xl used in refrigerated areas, utilities, commercial fishing, construction, outdoor winter activities and recreation. Seamless construction for a comfortable fit acrylic gloves provide economical cold weather protection. Latex microfinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled. Knit wrist helps prevent dirt and debris from entering the glove. Excellent thermal insulation that quickly evaporates moisture from the skin. Extra softness for non-chafing comfort. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N73 (475N73)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Blk, PR1 (30001)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S (RWG604S)
- Pip Cold Weather Gloves