Shop All Cold Weather Gloves
Pip
PIP® 41-1415/L G-Tek® GP„¢ Hi-Vis Poly Insulat Glove Dbl Dip Nitrile Full Hand Coat L
Mfr # 41-1415/L
Zoro # G504920436
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1415/L
- Zoro # G504920436
- UPC # 616314206955
- Country of Origin China
- Category Cold Weather Gloves
Description
Pip 41-1415/l g-tek gp hi-vis poly insulated glove,dbl dip nitrile full hand coating, l used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation. Seamless construction for a comfortable fit acrylic gloves provide economical cold weather protection. Nitrile foam coating provides superior grip in dry, wet and oily applications. Fully coated flat nitrile helps keep hands dry in wet applications. Knit wrist helps prevent dirt and debris from entering the glove. Hi-vis coloring makes this product very easy to see. Excellent thermal insulation that quickly evaporates moisture from the skin. Extra softness for non-chafing comfort. Color coded hems for easy size identification launderable for extended life and to reduce replacement costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Used Batteries Label 5" L x 6" H, 25PK (SGN242)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Steel Western Boot, Brown (SE4684)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- BRADY Label (M21-500-403)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- Pip Cold Weather Gloves