Shop All Cut-Resistant Gloves
Pip
PIP® 09-K1600/S G-Tek® KEV„¢Blended Glove, Nitrile Coated, Touchscreen Compatible, S
Mfr # 09-K1600/S
Zoro # G704903147
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1600/S
- Zoro # G704903147
- UPC # 616314207921
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Pip 09-k1600/s g-tek kevblended glove, nitrile coated, touchscreen compatible, small used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling. Seamless knit construction provides comfort without sacrificing dexterity. Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity. Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance.touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves. Knit wrist helps prevent dirt and debris from entering the glove. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473X47 (473X47)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (15-215/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK (08-K259PDD/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 2XL, 1 PR (RWG558XXL)
- Pip Gloves & Hand Protection