Shop All Cut-Resistant Gloves
Pip
PIP® 09-K1218/XL G-Tek® KEV„¢Blend Glove, Neofoam® Coated, Touchscreen Comp, XL
Mfr # 09-K1218/XL
Zoro # G004903120
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 09-K1218/XL
- Zoro # G004903120
- UPC # 616314207884
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Pip 09-k1218/xl g-tek kevblended glove, neofoam coated, touchscreen comp, xl used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling. Seamless knit construction provides comfort without sacrificing dexterity. Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity. Neofoam coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip. Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves. Knit wrist helps prevent dirt and debris from entering the glove. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, XL, PR (2MGC3)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR (505-XL)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2095-XS (6))
- Pip Cut-Resistant Gloves