Shop All Cut-Resistant Gloves
Pip
PIP® 09-K1218/L G-Tek® KEV„¢Blended Glove, Neofoam® Coated, Touchscreen Comp, L
Mfr # 09-K1218/L
Zoro # G404903256
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1218/L
- Zoro # G404903256
- UPC # 616314207853
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Pip 09-k1218/l g-tek kevblended glove, neofoam coated, touchscreen comp, l used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling. Seamless knit construction provides comfort without sacrificing dexterity. Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity. Neofoam coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip. Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves. Knit wrist helps prevent dirt and debris from entering the glove. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 13, Black (RB4050)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- HARDLINE PRODUCTS Number 9 Decal, 3"White Vinyl, PK10 (3SCWP9)
- PIP String Knit Glove, PR (33-125/XXL)
- PIP PIP® 19-D322/S Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, S (19-D322/S)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-320/M)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-150/XXL)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- Pip Gloves & Hand Protection