Shop All Leather Driver's Gloves
Pip
Pigskin Drivers, Keystone Thumb, PK12
Mfr # 70-361/L
Zoro # G903519491
product price: $76.19
/pk 12, $6.35/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 70-361/L
- Zoro # G903519491
- UPC # 616314008818
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Glove Length | 9 11/16 in |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 11/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- CAT WORKWEAR Longshore Rain and Windproof Jacket, Yel (1310165-10937)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- PIP Top Grain Cowhide Protector, Size 8, PR (148-4000/8)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/M)
- PIP Leather Gloves, 3XL, Gunn Cut, PR, PK12 (984K)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-6000/12)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-2000/11)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- Pip Leather Driver's Gloves