Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V3NB
Zoro # G212041676
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V3(TM)
- Noise Reduction Rating 27 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | V3(TM) |
Noise Reduction Rating | 27 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Features | Non-Slip Strap with Hook and Loop Size Adjustment |
Electrically Insulated | Yes |
Cup Color | Black/Red |
For Use With | Conjunction with Bump Caps, Hard Hats without Universal Slots |
Earmuff Style | Neckband |
Includes | Neckband |
Description
Passive Earmuff, Earmuff Style Neckband, Noise Reduction Rating 27 dB, Dielectric Yes, Cushion Material Foam, For Use With Conjunction with Bump Caps, Hard Hats without Universal Slots, Includes Neckband, Cup Color Black/Red, Series V3(TM), Standards ANSI S3.19-1974, Features Non-Slip Strap with Hook and Loop Size Adjustment, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Clip On Hard Hat Sweatband, Navy, PK12 (45KJ57)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (30RDR)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 2 Rebar-hooks & 1 Snaphook (6504)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V1NB)
- PIP Passive Earmuff, PR (263-V3CM)
- 3M TEKK PROTECTION Worktunes Hearng Protctr (90541H1-DC-PS)
- DEWALT Over-the-Head Ear Muffs, 25, Yellow / Black (DPG15)
- Pip Hearing Protection