Shop All Earmuffs
Pip
Passive Earmuff, PR
Mfr # 263-V3FB
Zoro # G712041718
product price: $19.55
/pr
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V3(TM)
- Noise Reduction Rating 27 dB
- Cushion Material Foam
- Dielectric Yes
- Standards ANSI S3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Passive Earmuff |
Series | V3(TM) |
Noise Reduction Rating | 27 dB |
Cushion Material | Foam |
Dielectric | Yes |
Standards | ANSI S3.19-1974 |
Earmuff Style | Full Brim only |
Cup Color | Black/Red |
Electrically Insulated | Yes |
For Use With | Hard Hats with Universal Slots |
Description
Passive Earmuff, Earmuff Style Full Brim only, Noise Reduction Rating 27 dB, Dielectric Yes, Cushion Material Foam, For Use With Hard Hats with Universal Slots, Cup Color Black/Red, Series V3(TM), Standards ANSI S3.19-1974, Electrically Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Hi-Vis Orange (SFKV18-30)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V1NB)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- CONDOR Over-the-Head Ear Muffs, 26 dB, Condor, Yellow (26X627)
- Pip Earmuffs